Somso® Section Through the Stem of A One Year Old Dicotyle Plant
Catalog # 470312-546
Supplier: MARCUS SOMMER
Specifications
- Description:1 year dicot stem
- Height:20 cm
- Length:25 cm
- Cat. no.:470312-546
- Width:37 cm
Specifications
About this item
Somso® premium quality models.
- 5 year warranty
Lime tree, Tilia cordata, somewhat simplified, enlarged approx. 125 times, in SOMSO-Plast®. After Prof. Dr. W. Jung and Prof. Dr. W. Weber. In one piece. On a green base with description.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.