Somso® Model of A Wheat Grain As An Example of A Caryopsis
Catalogue # 470312-464
Fournisseur: MARCUS SOMMER
Spécifications
- Description:Model CS of wheat-grain
- Height:43 cm
- Length:26 cm
- Cat. no.:470312-464
- Width:52 cm
Spécifications
À propos de cet article
Somso® premium quality models.
- 5 year warranty
Triticum aestivum L., enlarged approx. 75 times, in SOMSO-Plast®. After Prof. Dr. W. Jung. The model demonstrates a wheat grain divided longitudinally. The embryo can be removed. The cell layers of the fused fruit and seed shell are represented in cross section, longitudinal and surface section. The remainder of the pistil cushion with the »beard« is located at the tip, opposite to the basal germinal layer. Separable into 2 parts. On a stand with green base and description.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.