Somso® Buttercup Flower
Catalogue # 470312-438
Fournisseur: MARCUS SOMMER
Spécifications
- Description:Buttercup flower
- Height:34 cm
- Length:26 cm
- Cat. no.:470312-438
- Width:26 cm
Spécifications
À propos de cet article
Somso® premium quality models.
- 5 year warranty
Tall buttercup, Ranunculus acer, enlarged approx. 10 times, in SOMSO-Plast®. After Prof. Dr. W. Weber. In one piece. On a stand with green base and explanatory note.
Ordering information: Items on this page are not stocked and may have an extended time for delivery.