Somso® Dandelion Blossom Fruit
470312-536
- Description:Dandelion blossom fruit
- Height:36 cm
- Length:18 cm
- Cat. no.:470312-536
- Width:33 cm
Somso® premium quality models.
- 5 year warranty
Taraxacum officinale, enlarged approx. 8 times, made in SOMSO-Plast®. After Prof. Dr. W. Weber. The inflorescence is longitudinally sectioned. The individual flower and fruit can be removed from the green base. With explanatory note.
: Items on this page are not stocked and may have an extended time for delivery.