PIG® Aggressive Chemical Absorbent Packaging Pouches
Catalog # 77463-560
Supplier: New Pig
Specifications
- Color:Pink
- Description:Aggressive chemical packaging absorbent pouch
- Length:14.5"
- Material:PP
- Cat. no.:77463-560
- Packaging:25 pouches per box
- Weight:4.35 lbs.
- Width:9.5"
Specifications
About this item
Protect against aggressive-chemical leaks during shipping, as well as against scratching and light shifting, with these absorbent pouches.
- Heavyweight absorbent sheet is perfectly sewn into a pouch to soak up aggressive chemicals
- Packaging pouch also cushions against light shifting
- Material is soft and non-abrasive to protect from scratching
- Soaks up most aggressive chemicals
- Durable multi-layer construction holds together, even when saturated
- Packaging absorbent that is still dry upon shipment arrival is reusable for sustainability
Absorbency up to 5.05 gal. per box, absorbency per pouch up to 25.86 oz.