Nucleofector® Basic Kit for Primary Mammalian Endothelial Cells
- L'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.
- Return Policy
Product Details & Documents
In addition to various cell type-specific kits for primary endothelial cells, we also provide a cell group-specific basic Nucleofector® kit.
- Optimization can be performed within 1 experiment
- Detailed protocol guiding through the optimization procedure
- Optional result fine tuning with help of our Scientific Support Team
- Transfection efficiencies up to 90%
- Viabilities up to 85%
This kit is suited to determine the optimal transfection conditions for any mammalian endothelial cell type that lacks a cell type specific optimized protocol for the Nucleofector® 2b device (or older generations I or II). In a first experiment a selection of different Nucleofector® Programs is tested in combination with the basic Nucleofector® solution for endothelial cells.
Applications: Kit suited for endothelial cells from different mammalian species and various organs
Already tested for human pulmonary artery endothelial cells.
Delivery information: Content: 2.25 ml Nucleofector® solution for primary mammalian endothelial cells, 0.5 ml Supplement 1, 30 µg pmaxGFP® Vector (0.5 μg/μl in 10 mM Tris pH 8.0), 25 aluminum cuvette (100 µl), 25 single use pipettes.
Spécifications
Spécifications
- Désignation:Basic Nucleofector® kit for primary mammalian endothelial cells
- No. of Reactions:25
Spécifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



