Solderless Breadboard Two Columns
Solderless breadboard two columns
Catalog # 470354-336
Supplier: United Scientific Supplies
Fournisseur #: SLSBRBD02
Jump to:
Product Details & Documents
Large area breadboard for big electronic projects.
- Accepts most electronic components
- Use to debug circuit designs
- Breadboard strips connect together to form larger working areas
- Pins are identified by numbered rows and columns
The 1660-point solderless breadboard is built with high-quality construction that can withstand repeated use. It includes color coordinates that are screen-printed for easy reference. This breadboard is perfect for investigating circuit designs and prototyping. It accepts most electronic components including integrated circuits and transistors. The breadboard comes with three binding posts and four rubber feet.
Specifications:
Bus strips: 4
Contact points: 1660
0.1" hole spacing
Breadboard size: 6.5L×4.3" W
Baseplate size: 8.5 L×5.1" W
Weight: 0.80 lbs.
Spécifications
- Désignation:Solderless breadboard two columns



