Solderless Breadboard One Column
Solderless breadboard one column
470354-334
: SLSBRBD01
Breadboard perfect for smaller electronic projects.
- Accepts most electronic components
- Use to debug circuit designs
- Breadboard strips connect together to form larger working areas
- Pins are identified by numbered rows and columns
The 630-point solderless breadboard is built with high-quality construction that can withstand repeated use. It includes color coordinates that are screen-printed for easy reference. This breadboard is perfect for investigating circuit designs and prototyping. It accepts most electronic components including integrated circuits and transistors. The breadboard comes with three binding posts and four rubber feet.
Specifications:
Bus strips: 2
Contact points: 630
0.1" hole spacing
Breadboard size: 6.5L×2.3" W
Baseplate size: 7.25L×4.25" W
Weight: 0.50 lbs.
- Désignation:Solderless breadboard one column



