Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Portable Micro Burner | Avantor

Portable Micro Burner

Portable micro burner
Catalog # 470343-152
Supplier:   American Scientific
Fournisseur #:  2068-00
Portable Micro Burner
Catalog # 470343-152
Portable Micro Burner
Portable Micro Burner

Portable micro burner

Price
$119.10
Log in pour la disponibilité
Each
Product Details & Documents

This portable burner does not have wicks to replace or gas lines to install.

  • 1 to 2 h use per fill
  • 40 g fuel capacity
  • Can burn up to 60 min per gas filling
  • Maximum flame temp.: 900 ℃
  • L×D×H: 127×76.2×89 mm (5×3×3.5")
  • Weight: 388 g

A stable, tip-resistant design with an easy-grip handle provides safe use and portability anywhere in the laboratory or work area. The Micro Burner is refilled from a standard butane cartridge.

Certifications: CE Certified.

Ordering information: Compatible stand available to purchase separately (470343-154). Requires a Butane fuel can, not included.

Spécifications
  • Désignation:
    Portable micro burner
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Stand for portable micro burner
    Stand for portable micro burner
    470343-154
    Log in pour la disponibilité
    Each - $30.05

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.