Order Entry
Canada
ContactUsLinkComponent
Puritan® Swab, Regular Foam Head, Polystyrene Shaft, Sterile, Puritan Medical Products
  CA76472-370
undefined
Puritan® Swab, Regular Foam Head, Polystyrene Shaft, Sterile, Puritan Medical Products
  CA76472-370
 :  2515061PFB20

 

  • Cat. no.:
    CA76472-370
  • Handle Length:
    5.875" (149.3 mm)
  • Tip Diameter:
    0.188" (4.775 mm)
  • Overall Length:
    152.4 mm (6")
  • Handle Diameter:
    0.1" (2.54 mm)
  • Tip Length:
    16.002 mm (0.63")

 

 

Standard foam tipped applicator for use in nasal and anterior nares specimen collection for diagnostic testing.

  • High particle collection capacity
  • Individually wrapped
  • Made in USA

Swabs are intended for use in nasal and anterior nares specimen collection for diagnostic testing. They may also be used for buccal and other cell collection for testing and screening, DNA testing of family/species/gender, diagnostic cell collection, and wildlife forensic biology.

 : 1000 individually wrapped swabs are packaged in 50 perforated strips of 20.