To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:
- • Issued document with your organization's Federal Tax ID Number
- • Government issued document with your organization's Resale Tax ID Number
- • Any other Government ID that includes the business name and address
Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Voltage:110/120 VAC, 60 Hz, 0.50 A
- Description:Heated syringe cleaner
- Size:6.0 x 1.77 x 2.66 inches (152.4 x 45.0 x 67.6 mm)
- Cat. no.:89221-462
- Weight:0.63 kg
- Supplier No.:76610
- Operating Temperature:approx. 370 °C
Specifications
About this item
Specifically designed for rapidly cleaning Hamilton Company’s 7000 Series Modified Microliter™ syringes, Hamilton’s Syringe Cleaner also effectively cleans Hamilton Microliter™ and Gastight® syringes.
A combination of heat (approximately 370 °C) and vacuum vaporizes and extracts contaminants from the needle.
Hamilton’s Syringe Cleaner is ineffective for septa-plugged needles, seized plungers, and other irreparable needles.