Insect Foes Plastomount
CA470324-518
- Width:2.5"
- Height:1"
- Length:5.5"
- Cat. no.:CA470324-518
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This kit looks into the Six Insects that are Pests to us and our gardens.
The insects are Fly, Chafer Beetle, Litchi Stink Bug, Cricket, Grasshopper & Cockroach.
: Each kit includes an information card of the 6 species in this set.