Insect Pupa Plastomount
CA470324-506
- Width:2.25"
- Height:0.75"
- Length:3.5"
- Cat. no.:CA470324-506
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This kit focuses on insect pupa. There is one specimen block included. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
This kit looks at Exarate, Obtect, and Coarctate Pupa.
: It comes in its own green box and a Detailed Educational Booklet.