Sea Life Plastomount Set of 4 (Version 2)
Catalogue # CA470324-382
Fournisseur: ED SPELDY EAST CO. LTD. CA
Spécifications
- Width:7.75"
- Height:1.25"
- Length:7.75"
- Cat. no.:CA470324-382
- No. of Parts:4
Spécifications
À propos de cet article
Preserved specimens in resin material.
- High quality display mount
This Biology for Kids Sea Life Specimen Set introduces children to different sea life creatures and their characteristics.
The species in this set include the Starfish (Asterias amurensis Lutken), Chinese Shrimp (Penaeus chinensis (Osbeck), Crab (Eriocheir sinensis), and the Soldier Crab (Coenobita rugosus).
Each specimen is unique and different and may differ from the picture shown. Learning can be fun for kids!
Delivery: This set includes a Detailed Information Booklet that explains the characteristics of each species for children ranging from JK to Grade 6.