Bean Germination Plastomount Set of 6
Catalogue # CA470324-374
Fournisseur: ED SPELDY EAST CO. LTD. CA
Spécifications
- Width:7.75"
- Height:1.25"
- Length:7.75"
- Cat. no.:CA470324-374
- No. of Parts:6
Spécifications
À propos de cet article
Preserved specimens in resin material.
- High quality display mount
This unique Biology for Kids collection introduces children to the different stages of the Bean Germination (Glycine max) from the seed to the plant.
Each specimen is unique and different and may differ from the picture shown. Learning can be fun for Kids!
Delivery: This kit comes in its own box and comes complete with a Detailed Information Booklet for children ranging from JK to Grade 6.