Butterfly and Moth Comparison Plastomount
Catalogue # CA470324-584
Fournisseur: ED SPELDY EAST CO. LTD. CA
Spécifications
- Width:2.5"
- Height:1"
- Length:5.5"
- Cat. no.:CA470324-584
- No. of Parts:1
Spécifications
À propos de cet article
Preserved specimens in resin material.
- High quality display mount
This kit studies the differences between moths and butterflies. There is one specimen block included. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include: Moth (Dolbina tancrei) and butterfly (Junonia almana).
Delivery: Teacher information guide, fact sheets, student activity sheet and answer key are included.