Lizard Dissection Plastomount
CA470324-570
- Width:3.125"
- Height:1.125"
- Length:6"
- Cat. no.:CA470324-570
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This block looks at a real lizard dissection. There is one specimen block included. The specimen is preserved and encased in clear resin material. It can be observed from every side to see details.
The specimen is a lizard (Eumeces chinensis).
: Information key is included.