Comparative Hearts Plastomount
Catalogue # CA470324-562
Fournisseur: ED SPELDY EAST CO. LTD. CA
Spécifications
- Width:3"
- Height:1"
- Length:6.5"
- Cat. no.:CA470324-562
- No. of Parts:1
Spécifications
À propos de cet article
Preserved specimens in resin material.
- High quality display mount
This kit looks at the similarities and differences between vertebrate hearts. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimen include: Fish (Carrassias auratus), amphibian (frog-Rana limnocharis), reptile (snake-Enhydris chinensis), bird (pigeon-Columba livia), and mammal (rabbit-Lepus sinensis).
Delivery: Teacher information guide, student activity sheets and answer key are included.