Arthropod Collection Plastomount
CA470324-552
- Width:3.5"
- Height:1"
- Length:5.25"
- Cat. no.:CA470324-552
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This kit focuses on arthropods. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimen include: Crayfish (Penaeus chinensis (Osbeck)), grasshopper (Oxya chinensis), centipede (Scolopendra subspinipes) and a millipede (Spirobolus bungii).
: This kit includes its own green box and a detailed educational booklet.