Annelid Types Plastomount
Catalog # CA470324-546
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:2.5"
- Height:1"
- Length:5.5"
- Cat. no.:CA470324-546
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This kit focus on annelid types. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimen include: Earthworm (Pheretima tschiliensis), leech (Hirudo orientalis) and clamworm (Sipunculus nudus linnaeus).
Delivery: This kit includes its own green box and a detailed educational booklet.