Turtle Skeleton Plastomount
Catalog # CA470324-532
Supplier: ED SPELDY EAST CO. LTD. CA
Specifications
- Width:3.5"
- Height:1.5"
- Length:5.5"
- Cat. no.:CA470324-532
- No. of Parts:1
Specifications
About this item
Preserved specimens in resin material.
- High quality display mount
This specimen block has a real turtle skeleton encased. This skeleton is preserved and encased in clear resin material. It can be observed from every side to see details.
Delivery: This product comes with its own green box.
Caution: Each specimen is unique and different and may differ from the picture shown.