Order Entry
Canada
ContactUsLinkComponent
Cicada Life Cycle Plastomount
Cicada Life Cycle Plastomount
Catalog # CA470324-674
undefined
Cicada Life Cycle Plastomount
Catalog # CA470324-674
Supplier Number:  TL13

Specifications

  • Width:
    3"
  • Height:
    1"
  • Length:
    6.5"
  • Cat. no.:
    CA470324-674
  • No. of Parts:
    1

Specifications

About this item

Preserved specimens in resin material.

  • High quality display mount

This kit looks at the Life Cycle of the Cicada (Cryptotympana atrata fabricius). There is one specimen block included. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.

Specimens include the 5 different stages of the Cicada.

Delivery: Teacher information guide, fact sheet, student activity sheet, and answer key are included.