Grasshopper Life Cycle Plastomount
CA470324-662
- Width:3"
- Height:1"
- Length:6.5"
- Cat. no.:CA470324-662
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This kit looks at the Life Cycle of the Grasshopper. The Grasshopper undergoes incomplete metamorphosis. There is one specimen block included. Specimens are preserved and encased in clear resin material. They can be observed from every side to see details.
Specimens include the different stages of the grasshopper (oxya chinensis).
: Teacher information guide, fact sheet, student activity sheet, and answer key are included.