Toad Skeleton Plastomount
Catalogue # CA470324-630
Fournisseur: ED SPELDY EAST CO. LTD. CA
Spécifications
- Width:3"
- Height:1"
- Length:3"
- Cat. no.:CA470324-630
- No. of Parts:1
Spécifications
À propos de cet article
Preserved specimens in resin material.
- High quality display mount
This specimen block has a REAL Toad Skeleton (Bufo bufo gargarizans) encased. The Skeleton is preserved and encased in clear resin material. It can be observed from every side to see details.
Each specimen is unique and different and may differ from the picture shown.
Delivery: This Skeleton comes in a black box and a detailed Information Card.