Plants Vein Plastomount
CA470324-352
- Width:3"
- Height:1"
- Length:6.5"
- Cat. no.:CA470324-352
- No. of Parts:1
Preserved specimens in resin material.
- High quality display mount
This kit looks at plants veins. There is one specimen block included detailing the three types of plant veins (Morus alba, Phyllostachys aureosulcata f. spectabilis and Ginkgo biloba L). Specimens are preserved and encased in clear resin material. They can be observed from every side to see details. Information sheet is included.