Order Entry
Canada
ContactUsLinkComponent
EMS Eyelash Tweezer Style AA, Electron Microscopy Sciences
Catalog # 76375-956
EMS Eyelash Tweezer Style AA, Electron Microscopy Sciences
Catalog # 76375-956
Supplier Number:  7202-CO

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Style AA
  • Material:
    Inox
  • Cat. no.:
    76375-956
  • Overall Length:
    125 mm
  • Finish:
    Matte
  • Tip Thickness:
    0.27 mm
  • Tip Width:
    0.30 mm

Specifications

About this item

High precision beauty tweezers made of stainless steel.

  • Tips: straight, fine, sharp, superior finish