Distillation Flasks, with Side Arm, ChemScience
125 ml, 7×7 mm, 69×215 mm
Catalog # CA10202-248
Supplier: CHEM SCIENCE INC CA
Supplier #: 073.205.01
Jump to:
Product Details & Documents
These flasks are suitable for micro chemical equipment's.
- Can be used in ASTM tests D-86, D-233 and D-447
The sidearm of the 125 ml flask is located approximately 137 mm from the bottom of the flask.
Certifications: Meet the requirement of ASTM E-1405.
Spécifications
- Capacité:125 ml
- O.D.×H:69×215 mm
- Sidearm Dimensions (Ø×L):7×7 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



