Premium Grade Cotton Canvas Gloves with PVC Dot Grip on Palm, Thumb and Forefinger, 8 oz., PIP®, Protective Industrial Products
Catalog # 20001-958
Supplier: PIP
Specifications
- Glove Color:Natural
- Glove size:One size
- Ambidextrous/Hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Powdered/Powder-free:Powder-free
- Length:27 cm (10½")
- Cat. no.:20001-958
- Supplier No.:91-908PD
Specifications
About this item
Used for light protection in oil drilling, warehousing, farming and automotive applications.
- Natural cotton canvas keeps hands cool and protected
- Knit wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
PVC dots provide enhanced grip and extra cut and abrasion resistance.
Caution: Cancer and reproductive harm.