SATWipes® SWNW0013 Series Presaturated Wipes, Contec®
Catalogue # CA94002-780
Fournisseur: Contec
Spécifications
- Description:SATWipes® Wipes, Presaturated with 70% IPA and 30% DI Water
- Dimensions:9×7" (23×18 cm)
- Cat. no.:CA94002-780
- Packaging:700/Bucket
- Supplier No.:SWNW0013
Spécifications
À propos de cet article
SATWipes® SWNW0013 series wipes consist of a roll of (700) 7×9" saturated wipes which are dispensed through a center-pull container.
- Roll of wipes are conviently dispensed through a canister
- Presaturated for quick clean-ups
- Strong fabric is also low linting
The wipes are made of 50% polyester and 50% rayon nonwoven material, creating a soft, durable, and clean wipe. The fabric is strong, sorbent, and low linting. The saturation of 70% alcohol and 30% deionized water provides a safe and mild cleaning solution.