Order Entry
Canada
ContactUsLinkComponent
Gas Manifolds, 4-Place, Glass Stopcocks, Chemglass
Gas Manifolds, 4-Place, Glass Stopcocks, Chemglass
  80071-218
 :  Chemglass
Small Business Enterprise
undefined
Gas Manifolds, 4-Place, Glass Stopcocks, Chemglass
  80071-218
 :  Chemglass
 :  CG-1814-01
Small Business Enterprise

 

  • Description:
    Gas Manifold with Glass Stopcock
  • Material:
    Glass
  • Cat. no.:
    80071-218
  • No. of Places:
    4
  • Supplier No.:
    CG-1814-01

 

 

Four port manifold with 2 mm bore glass stopcocks on the ports.

  • A 'T' bore stopcock is located 100 mm from the end of the manifold and 40 mm from the first port
  • The distance between the other three ports is 50 mm
  • The last port is 75 mm from the opposite end of the manifold

The entire manifold is constructed of capillary tubing having an O.D. of 8 mm and an I.D. of 2 mm.