Derivatization Vials, DWK Life Sciences
Derivatization Screw-Thread Vials, 30×120 mm, Borosilicate glass, Oui
Supplier: DWK Life Sciences (KIMBLE)
Fournisseur #: 896820-0000
Derivatization Vials, DWK Life Sciences
Catalog # KT896820-0000
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
Versatile reaction vial used for protein hydrolysis and derivatization.
- PTFE cap with top port of 3 mm Ø
- CTFE screw-type on-off valve
- FKM O-ring
- Temperature resistance upto 150 °C
Vials holds twelve 6×50 mm sample tubes.
Certifications: USP Type I and ASTM E438, Type I, Class A requirements.
Spécifications
- Avec bouchon:Oui
- Désignation:Derivatization Screw-Thread Vials
- Matière:Borosilicate glass
- Diameter ×H:30×120 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



