Premiere 2-in-1 Low Speed Centrifuge
Catalog # 470303-826
Supplier: C & A Scientific
Specifications
- Description:2-in-1 Low Speed Centrifuge
- Max. RCF:1828 ×g
- Speed:1000 - 4000 rpm
- Cat. no.:470303-826
Specifications
About this item
Programmable settings with bright and easy-to-read LCD display.
- One touch panel for quick and easy timer settings
- Fixed Angled Rotor with adapters for 6×15 ml or 50 ml tube holders
- Built-in safety feature keeps lid closed while rotor is in use
- Brushless motor for long lasting operation
With the versatile power of 2 centrifuges in one, the XC-2500 can spin 15 and 50 ml tubes — saving your customers diagnostic time, equipment cost, and counter-top space!
Used in clinical settings for urine spinning, whole cell separation, cell washing, whole blood separation, pharmaceuticals, Platelet Rich Plasma (PRP), and Platelet Rich Fibrin (PRF).