Order Entry
Canada
ContactUsLinkComponent
Double Tapered Cleaning Brush, Sklar®
  76191-622
 :  Sklar
undefined
Double Tapered Cleaning Brush, Sklar®
  76191-622
 :  Sklar
 :  10-1389
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

 

  • Bristle Material:
    Nylon
  • Handle Material:
    Stainless Steel
  • Description:
    Double Tapered Cleaning Brush
  • Total length:
    45.7 cm (18")
  • Cat. no.:
    76191-622

 

 

Double-tapered brush with an overall length of 18 inches.

  • Nylon bristles
  • Stainless steel handle

Premium OR-Grade.