Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Length:12.7 cm (5")
- Material:Stainless steel
- Tip Configuration:Sharp
- Working Surface Style:Extra Delicate
- Curvature:Straight
- Cat. no.:76192-650
Specifications
About this item
The Econo™ Frazier tissue hook is a single-prong tissue hook used for gentle handling and retracting of tissue, often used in dermatologic procedures.
- For more than 120 years, Sklar has set the standard for surgical instrumentation
- With five major surgical instruments lines, Sklar is able to deliver superior precision for any surgical procedure
- All Sklar products are industry standard
The Econo™ Frazier tissue hook is straight with an extra delicate, sharp hook tip. Econo™ instruments are floor-grade, disposable instruments that eliminate the need for cleaning and reprocessing. Because they are disposable, Econo™ instruments also reduce the likelihood of cross-contamination.