Buzzer
Buzzer, 2.875×2.875" (board)
Catalog # 470230-386
Supplier: Wards
Fournisseur #: PH1056H
Jump to:
Product Details & Documents
Simple circuit module.
- Simple Circuit module can be used with Worcester Circuit board
- Has two threaded 4 mm terminals with nut to securely hole connectors.
- Can be used with Worcester Circuit Board Kit ( PH1301)
- Low Current buzzer approx. 2mA
Simple Circuit module can be used with Worcester Circuit board, Low Current buzzer approx. 2mA. Can be used with Worcester Circuit Board Kit ( PH1301), Has two 4 mm terminals. 2.875" x 2.875" Board. Equipped with zip tie holders on the back of the board.
Spécifications
- Désignation:Buzzer
- Dimensions:2.875×2.875" (board)



