Order Entry
Canada
ContactUsLinkComponent
Plastic Pulley Double Tandem 50 and 38 mm
Catalogue # 470230-084
Fournisseur:  Wards
undefined
Plastic Pulley Double Tandem 50 and 38 mm
Catalogue # 470230-084
Fournisseur:  Wards
Supplier Number:  PH0280D

Spécifications

  • Description:
    Plastic Pulley, Double Tandem 50 and 38 mm
  • Cat. no.:
    470230-084

Spécifications

À propos de cet article

Economical pulley for simple machine experiments.

  • Double plastic pulley, in tandem
  • Pulley diameters of 38 and 50 mm

A high quality, double plastic pulley in tandem, on a steel frame, with hooks at each end carrying two plastic pulleys with diameters of 38 and 50 mm respectively. Inner gap of pulley measures 3 mm, overall length is 11.4 cm. Capable of holding over 30 lbs of weight.