Plastic Pulley Triple Parallel
Plastic Pulley, Triple parallel
470230-082
: Wards
Supplier #: PH0280C
Economical pulley for simple machine experiments.
- Triple plastic pulley
- Diameter 50 mm
A high quality, triple plastic pulley in parallel, on a steel frame, with hooks at each end carrying three plastic pulleys each of diameter 50 mm. Inner gap of pulley measures 4 mm, overall length is 8.9 cm. Capable of holding over 30 lbs of weight.
- Désignation:Plastic Pulley, Triple parallel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



