IntelliCAL™ CDC401 Four-Poles Graphite Conductivity Cell, Hach
Catalog # CA11014-230
Supplier: Hach
Specifications
- Ø:16 mm
- Description:IntelliCAL™ CDC401 Standard Conductivity Probe
- Length:200 mm
- Conductivity range:0.01 µS/cm to 200 mS/cm
- Resistivity range:2.5 Ωcm to 49 MΩcm
- Salinity range:0 to 42 g/kg or
- Sensor type:4-pole graphite, k = 0.40 cmₑ
- TDS range:0 to 50000 mg/L as NaCl
- Body material:Noryl
- Cat. no.:CA11014-230
- Cable Length:3 m
- Supplier No.:CDC40103
Specifications
About this item
The IntelliCAL™ CDC401 is a digital, graphite, 4-pole conductivity cell with a temperature sensor
- Provides ultimate traceability in conductivity measurement history
- Alerts the user when re-calibration is needed
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
Stored time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number. Ideal for a multi-user environment with multiple HQD series Laboratory and Portable meters.
Intended for laboratory use, the CDC401 is ideal for measuring electrical conductivity, salinity, resistivity, or total dissolved solids (TDS) in wastewater, drinking water, or general water quality applications.