ZING Green Safety Lean at Work Sign, Solve Problems At Source
ZING Sign Solve Problems At The Source, Plastic, 14", 10"
Catalog # 76023-848
Supplier: ZING Enterprises
Fournisseur #: 2182
ZING Green Safety Lean at Work Sign, Solve Problems At Source
Catalog # 76023-848
Supplier: ZING Enterprises
Jump to:
Product Details & Documents
Promotes Lean manufacturing and six sigma work practices.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Lean at Work Sign "Solve Problems At The Source" promotes Lean manufacturing and six sigma work practices in an eco-friendly way. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled materials support sustainability initiatives and LEED credits. Sign includes adhesive pads for easy mounting and measures 10"H x 14"W. Made in the USA.
Spécifications
- Désignation:ZING Sign Solve Problems At The Source
- Longueur:10"
- Matière:Plastic
- Width:14"
- Cat. No.:76023-848
- Environmental certification:UL Certified
- Environmentally Preferable:Sustainable Materials



