Red Planet Telescope
Red Planet Telescope, 25X–56X
Catalog # 470227-892
Supplier: CARSON OPTICAL
Supplier #: RP-200
Jump to:
Product Details & Documents
A Refractor telescope.
- 80 mm Aperture
- 500 mm Focal Length
The telescope features superior, fully coated optics, an 8 x 21 mm finder scope, two high-quality eyepieces and a 45° corner lens. The eyepieces are K 20 mm and K 9 mm. The corner lens flips the image right-side up; great for terrestrial and astronomical viewing.
The Red Planet features a heavy-duty aluminum tripod and Horizon mount with slow motion cables to track celestial objects easily.
Spécifications
- Grossissement:25X–56X
- Désignation:Red Planet Telescope
- Cat. No.:470227-892
- Dimensions:18.5 x 4.5 x 4.5"
- Weight:8 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



