Masterflex® C-Flex® L/S 16 Pump Tubing, Cole Parmer
Catalog # 103012-106
Supplier: OAKTON INSTRUMENTS MS
Specifications
- Tubing int.Ø:3.10 mm (0.122")
- Description:C-Flex® Spooled Pump Tubing
- Length:121.9 m (400')
- Cat. no.:103012-106
- Supplier No.:EW-06427-16
Specifications
About this item
Combines the physical properties of silicone tubing with the chemical compatibility of Tygon® tubing.
- Inexpensive
- Biocompatible
- Heat sealable and weldable
- Opaque, white
Temperature range: –40 to 135 °C.