Estwing Polished Pick-Head Hammer, 22 oz.
Catalog # 470144-372
Supplier: Estwing Manufacturing
Specifications
- Description:Estwing Polished Pick-Head Hammer
- Length:13"
- Cat. no.:470144-372
- Weight:22 oz.
- Supplier No.:E3-22P
Specifications
About this item
Versatile Enough for All Hard-Rock Applications.
- Solid steel construction
- Nylon shock resistant grip
Long regarded as the finest in lapidary and field tools, Estwing hammers have a strong, solid steel I-beam construction that virtually eliminates the risks of the head loosening or the handle breaking as might occur with other models.
The grip provides deep, comfortable cushioning that makes the tool easier to hold and absorbs more shock, which is especially valuable to those who use hammers for extended periods of time.
Nylon-vinyl cushion grip.