PYREX® 75° Angle Tube Adapter, Corning
PYREX® 75° Angle Tube Adapter, 160 mm, 2× 24/40
: Corning
: 8980-24
PYREX® 75° Angle Tube Adapter, Corning
62945-010
: Corning
Product available on GSA Advantage®
Angle tube adapters with two-way standard taper joints and a standard taper outer joint made of PYREX® borosilicate glass.
- The sidearm is at an angle approximately 75° from the lower joint
- The lower end and sidearm are equipped with inner standard taper 24/40 joints
- The 10/30 outer joint accommodates a thermometer
Length: ~160 mm
- Désignation:PYREX® 75° Angle Tube Adapter
- Longueur:160 mm
- Bottom Inner [ST] Joint Size:2× 24/40
- Cat. No.:62945-010
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



