Order Entry
Canada
ContactUsLinkComponent
Sklar Black™ Iris Hook, OR Grade, Sklar
Catalog # 10199-074
Supplier:  Sklar
undefined
Sklar Black™ Iris Hook, OR Grade, Sklar
Catalog # 10199-074
Supplier:  Sklar
Supplier Number:  90-2128

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Sklar Black™ Iris Hook
  • Length:
    30.5 cm (12")
  • Material:
    Stainless Steel with Reduced Reflectivity Polymer Coating
  • Tip Configuration:
    Quick Release
  • Cat. no.:
    10199-074
  • Supplier No.:
    90-2128

Specifications

About this item

The Sklar Black™ Iris Hook, is most commonly used in OB/GYN procedures involving the uterus

The hook, available in multiple diameters, is at the end of a long, narrow handle, often 9 or 12 inches in length. Sklar Black™ Laser instruments feature a non-reflective black polymer coating applied over the sandblasted instrument developed specifically for laser surgeries. This safe, durable coating reduces laser reflection to less than one-tenth of a percent, ensuring a safer surgical environment for patients and surgical staff. All Sklar Black™ coated instruments comply with biological testing requirements for cytotoxicity, sensitization regulatory, and ISO 10993 requirements. They also comply with the Pre-Vacuum and Gravity Cycle Steam Sterilization Validation of ANSI/AAMI ST79. Sklar Black™ laser coatings are guaranteed for one year against manufacturing defects. This product is straight with a 1mm hook tip and an overall length of 12 inches.