- Capacity:36x 2½ L bottles
- Color:Blue
- Description:Acids and corrosives cabinet
- Material:Polyethylene
- Cat. no.:10812-600
- Supplier No.:24180
Polyethylene cabinets provides maximum protection against harsh acids and corrosives.
- These corrosive storage cabinets are designed from non-corrosive, high-density polyethylene material
- Easily expand capacity without taking up additional floor space by stacking two cabinets
- Top cabinet provides convenient eye-level access to contents
With no metal parts to corrode, this cabinet holds up to 36, 2.5 L bottles, and provides chemical resistance against spills or potential damaging vapors when storing acids or bases. The shelf adjusts on 3" increments, and has a load capacity of 125 lbs; choose from three positions to optimize container storage. A removable yet sturdy sump cover, which also serves as a bottom shelf, conceals the fully integrated, leakproof sump with an 8.5 gallon capacity. Doors open nearly 180° for easy access, engage firmly with the body when closed, and accept a padlock (not included) for added security. Use the cabinet for stand-alone storage and take advantage of the grooved top work surface. The recessed toe-kick allows the user to stand closer to the counter for improved ergonomics.
These cabinets which enables safe storage of acids including sulfuric, hydrochloric, or nitric acid; or bases such as sodium, potassium or calcium hydroxide. Justrite corrosive storage cabinets are equipped with a removable sump cover which serves as a bottom shelf, which conceals the leak-proof sump for corrosive chemical spills as well as a grooved top surface allowing safe containment practices in the event of corrosive spills or leaks.