National LED Microscope with Tablet, Model BTI1-214-RLED
Catalogue # 470218-412
Fournisseur: National Optical
Spécifications
- Magnification:40X 100X 400X 1000X
- Resolution:5.0 MP
- Description:Digital Monocular Microscope with 8" Tablet
- Cat. no.:470218-412
- Illumination:LED Cordless
- Supplier No.:BTW1-214-RLED
Spécifications
À propos de cet article
Use it as a conventional microscope or share live images with colleagues using WiFi tablets, wireless laptops, and HD-ready LCD monitors/projectors through HDMI.
- 4-hole objective turret, reverse position, ball-bearing mounted for smooth, precise changes in magnification
- Rheostat intensity control
- 1.25 N.A. Abbe condenser with spiral focusing mount, iris diaphragm, swing-out filter holder, blue filter supplied
- 8" LCD Android tablet with 1280×800 screen resolution
- Connection: WiFi; mini HDMI; micro SD card