PYREX® VISTA™ Single Metric Volumetric and Graduated Cylinders, 25 ml, TC, Plastic Hexagonal Base, Blue Graduations
470211-580
: Corning
- Description:PYREX® VISTA™ Single Metric Volumetric and Graduated Cylinders, 25mL, TC, Plastic Hexagonal Base, Blue Graduations
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:470211-580
- Supplier No.:70075-25
Made of PYREX® glass, blue graduations.
- Calibrated to contain (TC)
- Tolerances are ±5% of total at any point
- 10 ml cylinder has a funnel top
They are supplied in two parts - a strong, accurate glass graduate and a detachable, sturdy plastic base which absorbs impacts and reduces breakage. Cylinders can be conveniently stacked when plastic bases are removed.
: Supplied with bumper guards for cylinders of capacity 25 to 100 ml. Snap caps are supplied with all sizes.