B Grade Rubber Cuff Gloves, Select Grade, MCR Safety
Catalogue # 80081-240
Fournisseur: MCR Safety
Spécifications
- Glove Color:Blue,Gray,Black,Red
- Glove size:L
- Ambidextrous/Hand-specific:Ambidextrous
- Length:26.9 cm (10⅝")
- Cuff style:Safety cuff
- Liner material:Fleece
- Cuff length:2.5"
- Cat. no.:80081-240
- Supplier No.:1300
Spécifications
À propos de cet article
This 'B' grade select shoulder leather palm glove offers excellent protection.
- Shirred elastic back
The 1300 series features B grade select shoulder leather, blue fabric back with red and black stripes, and a 2¹/₂" rubberized safety cuff.