Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Somso® Urinary Organs

Somso® Urinary Organs

Urinary organs, 28 cm, 5.5 cm, 39 cm
  470105-038
Supplier #:  LS 3/1
Somso® Urinary Organs
  470105-038
Somso® Urinary Organs
Somso® Urinary Organs

Urinary organs, 28 cm, 5.5 cm, 39 cm

 
525,00 $
   
Each
 

Somso® premium quality models.

  • Five year warranty

Natural size, in SOMSO-Plast®. In one piece. Mounted on a green board.

Ordering information: Items on this page are not stocked and may have an extended time for delivery.

 
  • Désignation:
    Urinary organs
  • Hauteur:
    39 cm
  • Longueur:
    5.5 cm
  • Width:
    28 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.