Order Entry
Canada
ContactUsLinkComponent
Hazmat Handle, 36", Remco Products
  76006-972
undefined
Hazmat Handle, 36", Remco Products
  76006-972
 :  6036

 

  • Color:
    White
  • Length:
    36"
  • Material:
    Fiberglass
  • Cat. no.:
    76006-972
  • Weight:
    0.8 lbs.

 

 

Remco’s hazmat handles are an essential element of a low-cost, total solution to chemical clean-up tasks

Stiff but lightweight, they feature honeycomb construction with smooth, chemically resistant gel-coat surfaces.